Motion
EE755285-904B1

TIMKEN
EE755285-904B1

Tapered Roller Bearing Assembly - 28.5000 in Bore, 36.0000 in OD, 7.3750 in Width
MI ITEM #00665466
MFR #EE755285-904B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE755285-904B1

Tapered Roller Bearing Assembly - 28.5000 in Bore, 36.0000 in OD, 7.3750 in Width
MI ITEM #00665466
MFR #EE755285-904B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EE755285-904B1 BRG

Specifications

  • Assembly Type
    Full Assembly
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    36.0000 in
  • Overall Width
    7.3750 in
  • Closure Type
    Open
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796015265
  • UPC_NO
    087796015265
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    554 lbs
  • Description
    285 TDO 815 HE1606 G6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text