Motion
HM127446-90048

TIMKEN
HM127446-90048

Tapered Roller Bearing Full Assembly - 5.1870 in Bore, 8.1875 in OD, 2.2500 in Cone Width, 6.0000 in Cup Width
Mi Item #00665484
MFR #HM127446-90048
Price$2,151.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM127446-90048

Tapered Roller Bearing Full Assembly - 5.1870 in Bore, 8.1875 in OD, 2.2500 in Cone Width, 6.0000 in Cup Width
Mi Item #00665484
MFR #HM127446-90048

Mfr description
HM127446 BRG ASSY 90048
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,151.15/each

Specifications

Dimensions

  • Bore Diameter  
    5.1870 in
  • Outside Diameter
    8.1875 in
  • Overall Width
    9.2000 in
  • Weight
    43.64 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM127446
  • Description
    HM127446 BRG ASSY 90048
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM127400
  • UPC_NO
    053893484648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)