Motion
HM136948-90320

TIMKEN
HM136948-90320

Tapered Roller Bearing Full Assembly - 6.9995 in Bore, 10.8750 in OD, 2.9375 in Cone Width, 7.312 in Cup Width
Mi Item #00665510
MFR #HM136948-90320
Price$7,292.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM136948-90320

Tapered Roller Bearing Full Assembly - 6.9995 in Bore, 10.8750 in OD, 2.9375 in Cone Width, 7.312 in Cup Width
Mi Item #00665510
MFR #HM136948-90320

Mfr description
HM136948 9-320
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,292.55/each

Specifications

Dimensions

  • Bore Diameter  
    6.9995 in
  • Outside Diameter
    10.8750 in
  • Overall Width
    11.2300 in
  • Weight
    104.83 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM136948
  • Description
    HM136948 9-320
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM136900
  • UPC_NO
    053893800868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)