Motion
NA439SW-90037

TIMKEN
NA439SW-90037

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 5.0000 in OD, 1.3125 in Cone Width
Mi Item #00665545
MFR #NA439SW-90037
Price$2,210.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA439SW-90037

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 5.0000 in OD, 1.3125 in Cone Width
Mi Item #00665545
MFR #NA439SW-90037

Mfr description
NA439SW BRG ASSY 9-37 EP000-005 INSP 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,210.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    2.6249 in
  • Weight
    11.45 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA439-SW
  • Description
    NA439SW BRG ASSY 9-37 EP000-005 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893033174
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    435
  • UPC_NO
    053893033174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)