Motion
NA05076SW-90033

TIMKEN
NA05076SW-90033

Tapered Roller Bearing Full Assembly - 0.7500 in Bore, 2.5000 in OD, 0.6875 in Cone Width, 1.3125 in Cup Width
Mi Item #00665553
MFR #NA05076SW-90033
Price$1,085.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA05076SW-90033

Tapered Roller Bearing Full Assembly - 0.7500 in Bore, 2.5000 in OD, 0.6875 in Cone Width, 1.3125 in Cup Width
Mi Item #00665553
MFR #NA05076SW-90033

Mfr description
NA05076SW BRG ASSY 9-33 EP000-005 INSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,085.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter
    2.5000 in
  • Overall Width
    1.3751 in
  • Weight
    1.51 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA05076SW
  • Description
    NA05076SW BRG ASSY 9-33 EP000-005 INSP
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893163413
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    05000
  • UPC_NO
    053893163413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)