Motion
SET7-900SA

TIMKEN
SET7-900SA

Tapered Roller Bearing Full Assembly - 1.5625 in Bore, 2.8750 in OD, 0.8700 in Cone Width, 0.8400 in Cup Width, Class 3 Precision Rating
MI ITEM #00665576
MFR #SET7-900SA
Your Price$222.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET7-900SA

Tapered Roller Bearing Full Assembly - 1.5625 in Bore, 2.8750 in OD, 0.8700 in Cone Width, 0.8400 in Cup Width, Class 3 Precision Rating
MI ITEM #00665576
MFR #SET7-900SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.66/each(List $256.06)

Overview

Mfr description
SET 7 PKG AS COMPLETE BEARING INSP 7

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    2.8750 in
  • Closure Type
    Open
  • Abma Precision Rating
    Class 3
  • Manufacturer Upc Number
    053893730400
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730400
  • Weight
    1.31 lbs
  • Description
    SET 7 PKG AS COMPLETE BEARING INSP 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text