Motion
13600LA-902A1

TIMKEN
13600LA-902A1

Tapered Roller Bearing Cone & Seal - 1.5000 in ID
Mi Item #00665591
MFR #13600LA-902A1
Price$91.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
13600LA-902A1

Tapered Roller Bearing Cone & Seal - 1.5000 in ID
Mi Item #00665591
MFR #13600LA-902A1

Mfr description
13600LA BRG ASSY 902A1
  • Cone with Molded Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Cone Width  
    0.7500 in
  • Weight
    0.43 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Dynamic Load Capacity
    10500 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893178165
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • Static Load Capacity
    15300 lbf
  • UPC_NO
    053893178165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)