Motion
67885-90241

TIMKEN
67885-90241

Tapered Roller Bearing Assembly - 7.5000 in Bore, 10.5000 in OD, 1.8438 in Cone Width, 3.3125 in Cup Width, Class 2 Precision Rating
Mi Item #00665604
MFR #67885-90241
Price$5,614.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67885-90241

Tapered Roller Bearing Assembly - 7.5000 in Bore, 10.5000 in OD, 1.8438 in Cone Width, 3.3125 in Cup Width, Class 2 Precision Rating
Mi Item #00665604
MFR #67885-90241

Mfr description
67885 9-241 OLD 9-36 EP016
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,614.79/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Flange Diameter
    10.7772 in
  • Outside Diameter
    10.5000 in
  • Overall Width
    4.0625 in
  • Weight
    38.23 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    67885
  • Description
    67885 9-241 OLD 9-36 EP016
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893374406
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    67800
  • UPC_NO
    053893374406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)