Motion
8573-90150

TIMKEN
8573-90150

Tapered Roller Bearing Assembly - 9.0000 in Bore, 12.8750 in OD, 2.0625 in Cone Width, 3.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00665608
MFR #8573-90150
Price$8,607.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
8573-90150

Tapered Roller Bearing Assembly - 9.0000 in Bore, 12.8750 in OD, 2.0625 in Cone Width, 3.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00665608
MFR #8573-90150

Mfr description
8573 BRG ASSY 9-150
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,607.68/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Flange Diameter
    13.2460 in
  • Outside Diameter
    12.8750 in
  • Overall Width
    4.5000 in
  • Weight
    64.71 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    8573
  • Description
    8573 BRG ASSY 9-150
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893152745
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    8500
  • UPC_NO
    053893152745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)