Motion
LM48500LA-902A1

TIMKEN
LM48500LA-902A1

Tapered Roller Bearing Cone & Seal - 1.3750 in Bore, 0.7200 in Cone Width
MI ITEM #00665620
MFR #LM48500LA-902A1
Price$56.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM48500LA-902A1

Tapered Roller Bearing Cone & Seal - 1.3750 in Bore, 0.7200 in Cone Width
MI ITEM #00665620
MFR #LM48500LA-902A1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Cone Width  
    0.7200 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893313153
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893313153

Overview

Mfr description
LM48500LA BRG ASSY 902A1
  • Cone with Molded Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought