Motion
07000LA-902A1

TIMKEN
07000LA-902A1

Tapered Roller Bearing Cone & Seal - 1.0000 in ID
MI ITEM #00665622
MFR #07000LA-902A1
Price$66.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
07000LA-902A1

Tapered Roller Bearing Cone & Seal - 1.0000 in ID
MI ITEM #00665622
MFR #07000LA-902A1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Cone Width  
    0.5614 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893164632
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893164632

Overview

Mfr description
07000LA-902A1 BRG
  • Cone with Molded Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought