Motion
K15
1.1417 in Bore, 1.9800 in OD, 0.5625 in Width
MI ITEM #00665628
MFR #K15
Price$37.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1417 in Bore, 1.9800 in OD, 0.5625 in Width
MI ITEM #00665628
MFR #K15

Mfr description
K15 TAPER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.1417 in
  • Outside Diameter
    1.9800 in
  • Overall Width
    0.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)