Motion
K16
0.8656 in Bore, 0.8656 in OD, 0.6100 in Width
Mi Item #00665633
MFR #K16
Price$38.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8656 in Bore, 0.8656 in OD, 0.6100 in Width
Mi Item #00665633
MFR #K16

Mfr description
K16 TAPER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.8656 in
  • Outside Diameter
    0.8656 in
  • Overall Width
    0.6100 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)