Motion
SET16-900SA

TIMKEN
SET16-900SA

Tapered Roller Bearing Assembly - 0.8656 in Bore, 1.8100 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width, Class 2 Precision Rating
Mi Item #00665636
MFR #SET16-900SA
Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET16-900SA

Tapered Roller Bearing Assembly - 0.8656 in Bore, 1.8100 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width, Class 2 Precision Rating
Mi Item #00665636
MFR #SET16-900SA

Mfr description
SET 16 PKG AS COMPLETE BEARING INSP 7
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.8656 in
  • Outside Diameter
    1.8100 in
  • Overall Width
    0.6100 in
  • Weight
    0.28 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 16 PKG AS COMPLETE BEARING INSP 7
  • Manufacturer Upc Number
    053893730097
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)