Motion
A-17

NTN
A-17

Tapered Roller Bearing Set - 1.3775 in Bore, 2.3622 in OD
MI ITEM #00665640
MFR #A-17
Price$44.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-17

Tapered Roller Bearing Set - 1.3775 in Bore, 2.3622 in OD
MI ITEM #00665640
MFR #A-17

Mfr description
A-17 TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Inner Ring Width
    0.6600 in, 16.764 mm
  • Outside Diameter
    60 mm
  • Overall Width
    10 mm
  • Precision Rating
    Class 2
  • Weight
    292.33 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    L68149
  • Compatible Cup
    L68111V1
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359462937
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359462937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)