Motion
SET9-900SA

TIMKEN
SET9-900SA

Mounted Bearing Rebuild Kit, Part & Accessory - Bearing Parts Kit, 1.37 in
MI ITEM #00665648
MFR #SET9-900SA
Price$181.31/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET9-900SA

Mounted Bearing Rebuild Kit, Part & Accessory - Bearing Parts Kit, 1.37 in
MI ITEM #00665648
MFR #SET9-900SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.31/bx

Specifications

Dimensions

  • Bore Diameter  
    1.3700 in
  • Weight
    0.85 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 9 PKG AS COMPLETE BEARING INSP 7
  • Manufacturer Upc Number
    053893730424
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730424

Overview

Mfr description
SET 9 PKG AS COMPLETE BEARING INSP 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text