Motion
395A-90052

TIMKEN
395A-90052

Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.3307 in OD, 0.8660 in Cone Width, 1.8125 in Cup Width, Class 2 Precision Rating
Mi Item #00665658
MFR #395A-90052
Price$505.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
395A-90052

Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.3307 in OD, 0.8660 in Cone Width, 1.8125 in Cup Width, Class 2 Precision Rating
Mi Item #00665658
MFR #395A-90052

Mfr description
395A BRG ASSY 9-52 EP008 INSP 4
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$505.23/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter
    4.3307 in
  • Overall Width
    2.0625 in
  • Weight
    4.05 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    395A
  • Description
    395A BRG ASSY 9-52 EP008 INSP 4
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893026978
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    395
  • UPC_NO
    053893026978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)