Motion
NA439SW-90043

TIMKEN
NA439SW-90043

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 4.7500 in OD, 1.3125 in Cone Width
Mi Item #00665668
MFR #NA439SW-90043
Price$2,278.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA439SW-90043

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 4.7500 in OD, 1.3125 in Cone Width
Mi Item #00665668
MFR #NA439SW-90043

Mfr description
NA439SW BRG ASSY 9-43 EP000-005 INSP 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,278.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter
    4.7500 in
  • Overall Width
    2.6249 in
  • Weight
    10.36 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA439-SW
  • Description
    NA439SW BRG ASSY 9-43 EP000-005 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893033235
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    435
  • UPC_NO
    053893033235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)