Motion
565-90016

TIMKEN
565-90016

Tapered Roller Bearing Assembly - 2.5000 in Bore, 5.0000 in OD, 1.4240 in Cone Width, 2.5625 in Cup Width, Class 2 Precision Rating
MI ITEM #00665688
MFR #565-90016
Price$786.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
565-90016

Tapered Roller Bearing Assembly - 2.5000 in Bore, 5.0000 in OD, 1.4240 in Cone Width, 2.5625 in Cup Width, Class 2 Precision Rating
MI ITEM #00665688
MFR #565-90016

Mfr description
565 BRG ASSY 9-16 EP008 INSP 2
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.65/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Flange Diameter
    5.2460 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    3.1875 in
  • Weight
    10.2 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    565
  • Description
    565 BRG ASSY 9-16 EP008 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893055848
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    565
  • UPC_NO
    053893055848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)