Motion
598-90086

TIMKEN
598-90086

Tapered Roller Bearing Assembly - 3.6250 in Bore, 6.0000 in OD, 1.4300 in Cone Width, 2.5000 in Cup Width, Class 2 Precision Rating
Mi Item #00665708
MFR #598-90086
Price$1,242.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
598-90086

Tapered Roller Bearing Assembly - 3.6250 in Bore, 6.0000 in OD, 1.4300 in Cone Width, 2.5000 in Cup Width, Class 2 Precision Rating
Mi Item #00665708
MFR #598-90086

Mfr description
598 BRG ASSY 9-86 EP008 INSP 4
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.78/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Flange Diameter
    6.2460 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    3.2500 in
  • Weight
    12.18 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    598
  • Description
    598 BRG ASSY 9-86 EP008 INSP 4
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893068909
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    595
  • UPC_NO
    053893068909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)