Motion
687-90065

TIMKEN
687-90065

Tapered Roller Bearing Assembly - 4.0000 in Bore, 6.6250 in OD, 1.6250 in Cone Width, 2.7500 in Cup Width, Class 2 Precision Rating
Mi Item #00665719
MFR #687-90065
Price$1,388.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
687-90065

Tapered Roller Bearing Assembly - 4.0000 in Bore, 6.6250 in OD, 1.6250 in Cone Width, 2.7500 in Cup Width, Class 2 Precision Rating
Mi Item #00665719
MFR #687-90065

Mfr description
687 BRG ASSY 9-65 EP012 INSP 2
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.37/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Flange Diameter
    6.9030 in
  • Outside Diameter
    6.6250 in
  • Overall Width
    3.6250 in
  • Weight
    16.69 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    687
  • Description
    687 BRG ASSY 9-65 EP012 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893079271
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    675
  • UPC_NO
    053893079271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)