Motion
A4051-90029

TIMKEN
A4051-90029

Tapered Roller Bearing Full Assembly - 0.5000 in Bore, 1.7500 in OD, 0.5625 in Cone Width, 1.0625 in Cup Width
MI ITEM #00665750
MFR #A4051-90029
Price$1,699.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A4051-90029

Tapered Roller Bearing Full Assembly - 0.5000 in Bore, 1.7500 in OD, 0.5625 in Cone Width, 1.0625 in Cup Width
MI ITEM #00665750
MFR #A4051-90029

Mfr description
A4051 BRG ASSY 9-29 EP000-005 INSP 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,699.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter
    1.7500 in
  • Overall Width
    1.1251 in
  • Weight
    0.59 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    A4051
  • Description
    A4051 BRG ASSY 9-29 EP000-005 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893139326
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    A4000
  • UPC_NO
    053893139326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)