Motion
SET1-900SA

TIMKEN
SET1-900SA

Tapered Roller Bearing Full Assembly - 0.6875 in Bore, 1.5700 in OD, 0.6875 in Cone Width, 0.4200 in Cup Width
Mi Item #00665778
MFR #SET1-900SA
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET1-900SA

Tapered Roller Bearing Full Assembly - 0.6875 in Bore, 1.5700 in OD, 0.6875 in Cone Width, 0.4200 in Cup Width
Mi Item #00665778
MFR #SET1-900SA

Mfr description
SET 1 PKG AS COMPLETE BEARING INSP 7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Outside Diameter
    1.5700 in
  • Overall Width
    0.5450 in
  • Weight
    0.2 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Description
    SET 1 PKG AS COMPLETE BEARING INSP 7
  • Manufacturer Upc Number
    053893730028
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)