Motion
LM11949/LM11910

NTN
LM11949/LM11910

Tapered Roller Bearing Set - 0.7500 in Bore, 1.7810 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width, Class 4 Precision Rating
Mi Item #00665782
MFR #LM11949/LM11910
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM11949/LM11910

Tapered Roller Bearing Set - 0.7500 in Bore, 1.7810 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width, Class 4 Precision Rating
Mi Item #00665782
MFR #LM11949/LM11910

Mfr description
LM11949/LM11910 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.6550 in, 16.637 mm
  • Outside Diameter
    1.7810 in
  • Overall Width
    0.6550 in
  • Precision Rating
    Class 4
  • Weight
    0.269 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    LM11949
  • Compatible Cup
    LM11910
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359481488
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359481488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)