Motion
NA12581SW-90015

TIMKEN
NA12581SW-90015

Tapered Roller Bearing Full Assembly - 0.8125 in Bore, 3.0000 in OD
Mi Item #00665786
MFR #NA12581SW-90015
Price$1,901.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA12581SW-90015

Tapered Roller Bearing Full Assembly - 0.8125 in Bore, 3.0000 in OD
Mi Item #00665786
MFR #NA12581SW-90015

Mfr description
NA12581SW BRG ASSY 9-15 EP0-005 INSP 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,901.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    1.9064 in
  • Weight
    3.24 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA12581-SW
  • Description
    NA12581SW BRG ASSY 9-15 EP0-005 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893175867
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    12500
  • UPC_NO
    053893175867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)