Motion
NA15117SW-90032

TIMKEN
NA15117SW-90032

Tapered Roller Bearing Full Assembly - 1.1813 in Bore, 1.0000 in Cone Width
Mi Item #00665793
MFR #NA15117SW-90032
Price$1,538.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA15117SW-90032

Tapered Roller Bearing Full Assembly - 1.1813 in Bore, 1.0000 in Cone Width
Mi Item #00665793
MFR #NA15117SW-90032

Mfr description
NA15117SW BRG ASSY 9-32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,538.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.1813 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    2.0000 in
  • Weight
    4.33 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA15117SW
  • Description
    NA15117SW BRG ASSY 9-32
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893186689
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    15000
  • UPC_NO
    053893186689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)