Motion
NA24776SW-90012

TIMKEN
NA24776SW-90012

Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 4.0000 in OD
MI ITEM #00665808
MFR #NA24776SW-90012
Price$1,446.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA24776SW-90012

Tapered Roller Bearing Full Assembly - 1.5000 in Bore, 4.0000 in OD
MI ITEM #00665808
MFR #NA24776SW-90012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,446.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.3124 in
  • Weight
    5.78 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA24776SW
  • Description
    NA24776SW BRG ASSY 9-12 EP0-005 INSP 2
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893209357
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    24700
  • UPC_NO
    053893209357

Overview

Mfr description
NA24776SW BRG ASSY 9-12 EP0-005 INSP 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought