Motion
67790-90232

TIMKEN
67790-90232

Tapered Roller Bearing Assembly - 7.0000 in Bore, 9.7500 in OD, 1.8750 in Cone Width, 3.3125 in Cup Width, Class 2 Precision Rating
Mi Item #00665947
MFR #67790-90232
Price$5,948.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67790-90232

Tapered Roller Bearing Assembly - 7.0000 in Bore, 9.7500 in OD, 1.8750 in Cone Width, 3.3125 in Cup Width, Class 2 Precision Rating
Mi Item #00665947
MFR #67790-90232

Mfr description
67790 BRG ASSY 9-232
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,948.83/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Flange Diameter
    10.0272 in
  • Outside Diameter
    9.7500 in
  • Overall Width
    4.0625 in
  • Weight
    32.37 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    67790
  • Description
    67790 BRG ASSY 9-232
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893371061
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    67700
  • UPC_NO
    053893371061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)