Motion
HH924349-90016

TIMKEN
HH924349-90016

Tapered Roller Bearing Assembly - 4.3750 in Bore, 9.5000 in OD, 2.8125 in Cone Width, 4.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00666065
MFR #HH924349-90016
Price$10,796.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH924349-90016

Tapered Roller Bearing Assembly - 4.3750 in Bore, 9.5000 in OD, 2.8125 in Cone Width, 4.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00666065
MFR #HH924349-90016

Mfr description
HH924349 BRG ASSY 9-16
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,796.96/each

Specifications

Dimensions

  • Bore Diameter  
    4.3750 in
  • Outside Diameter
    9.5000 in
  • Overall Width
    6.2500 in
  • Weight
    73.01 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HH924349
  • Description
    HH924349 BRG ASSY 9-16
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893710464
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HH924300
  • UPC_NO
    053893710464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)