Motion
HH926749-90016

TIMKEN
HH926749-90016

Back to Back Spacer Assembly - 4.7500 in Bore, 10.7500 in OD, 3.2500 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #00666074
MFR #HH926749-90016
Price$10,999.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH926749-90016

Back to Back Spacer Assembly - 4.7500 in Bore, 10.7500 in OD, 3.2500 in Cone Width, 2.1250 in Cup Width, Class 2 Precision Rating
Mi Item #00666074
MFR #HH926749-90016

Mfr description
HH926749 BRG ASSY 9-16
  • Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
  • When a non-standard axial clearance is required, a "C" designation is used in the part number, along with the actual nominal clearance -Overall width can vary depending on spacer configuration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,999.91/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Outside Diameter
    10.7500 in
  • Overall Width
    7.0000 in
  • Weight
    102.65 lbs
  • Width Over Outer Rings
    4.7500 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    HH926749
  • Description
    HH926749 BRG ASSY 9-16
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893712949
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HH926700
  • UPC_NO
    053893712949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)