Motion
71450-90045

TIMKEN
71450-90045

Tapered Roller Bearing Assembly - 4.5000 in Bore, 7.5000 in OD, 1.9375 in Cone Width, 3.1875 in Cup Width, Class 2 Precision Rating
Mi Item #00666086
MFR #71450-90045
Price$2,185.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
71450-90045

Tapered Roller Bearing Assembly - 4.5000 in Bore, 7.5000 in OD, 1.9375 in Cone Width, 3.1875 in Cup Width, Class 2 Precision Rating
Mi Item #00666086
MFR #71450-90045

Mfr description
71450 BRG ASSY 9-45
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,185.76/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Flange Diameter
    7.8080 in
  • Outside Diameter
    7.5000 in
  • Overall Width
    4.1875 in
  • Weight
    25.59 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    71450
  • Description
    71450 BRG ASSY 9-45
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893382814
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    71000
  • UPC_NO
    053893382814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)