Motion
395LA-902A4

TIMKEN
395LA-902A4

Tapered Roller Bearing Cone & Seal - 2.6875 in ID, Chrome Steel Material
MI ITEM #00666094
MFR #395LA-902A4
Price$133.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
395LA-902A4

Tapered Roller Bearing Cone & Seal - 2.6875 in ID, Chrome Steel Material
MI ITEM #00666094
MFR #395LA-902A4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Cone Width  
    0.9688 in
  • Weight
    1.18 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893027333
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893027333

Overview

Mfr description
395LA BRG ASSY 902A4
  • Cone with Molded Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought