Motion
938-90089

TIMKEN
938-90089

Tapered Roller Bearing Assembly - 4.5000 in Bore, 8.3750 in OD, 2.6250 in Cone Width, 4.6250 in Cup Width, Class 2 Precision Rating
Mi Item #00666120
MFR #938-90089
Price$6,519.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
938-90089

Tapered Roller Bearing Assembly - 4.5000 in Bore, 8.3750 in OD, 2.6250 in Cone Width, 4.6250 in Cup Width, Class 2 Precision Rating
Mi Item #00666120
MFR #938-90089

Mfr description
938 BRG ASSY 9-89
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,519.88/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Flange Diameter
    8.8085 in
  • Outside Diameter
    8.3750 in
  • Overall Width
    5.6250 in
  • Weight
    48 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    938
  • Description
    938 BRG ASSY 9-89
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893101262
  • Max Rpm
    1000 rpm, 710 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    935
  • UPC_NO
    053893101262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)