Motion
36690-90023

TIMKEN
36690-90023

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 7.6250 in OD, 1.1250 in Cone Width, 2.1250 in Cup Width
MI ITEM #00666167
MFR #36690-90023
Price$2,559.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
36690-90023

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 7.6250 in OD, 1.1250 in Cone Width, 2.1250 in Cup Width
MI ITEM #00666167
MFR #36690-90023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,559.85/each

Specifications

Dimensions

  • Bore Diameter  
    5.7500 in
  • Flange Diameter
    7.7772 in
  • Outside Diameter
    7.6250 in
  • Overall Width
    2.5624 in
  • Weight
    11.51 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    36690
  • Description
    36690 BRG ASSY 9-23
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893272306
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    36600
  • UPC_NO
    053893272306

Overview

Mfr description
36690 BRG ASSY 9-23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought