Motion
52375-90017

TIMKEN
52375-90017

Tapered Roller Bearing Assembly - 3.7500 in Bore, 6.3750 in OD, 1.4219 in Cone Width, 2.4375 in Cup Width, Class 2 Precision Rating
Mi Item #00666179
MFR #52375-90017
Price$1,467.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
52375-90017

Tapered Roller Bearing Assembly - 3.7500 in Bore, 6.3750 in OD, 1.4219 in Cone Width, 2.4375 in Cup Width, Class 2 Precision Rating
Mi Item #00666179
MFR #52375-90017

Mfr description
52375 BRG ASSY 9-17
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,467.97/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Outside Diameter
    6.3750 in
  • Overall Width
    3.2499 in
  • Weight
    14.68 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    52375
  • Description
    52375 BRG ASSY 9-17
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893320885
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    52000
  • UPC_NO
    053893320885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)