Motion
9285-90013

TIMKEN
9285-90013

Face to Face Spacer Assembly - 3.0000 in Bore, 6.3750 in OD, 1.8125 in Cone Width, 1.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00666327
MFR #9285-90013
Price$2,480.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
9285-90013

Face to Face Spacer Assembly - 3.0000 in Bore, 6.3750 in OD, 1.8125 in Cone Width, 1.2500 in Cup Width, Class 2 Precision Rating
Mi Item #00666327
MFR #9285-90013

Mfr description
9285 BRG ASSY 9-13
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,480.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Flange Diameter
    6.7500 in
  • Outside Diameter
    6.3750 in
  • Overall Width
    3.8750 in
  • Weight
    20.22 lbs
  • Width Over Inner Rings
    3.6250 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    9285
  • Description
    9285 BRG ASSY 9-13
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893157016
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    9200
  • UPC_NO
    053893157016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)