Motion
SET25-900SA

TIMKEN
SET25-900SA

Tapered Roller Bearing Assembly - 2.1650 in Bore, 3.5430 in OD, 1.0236 in Cone Width, 0.7283 in Cup Width
MI ITEM #00666381
MFR #SET25-900SA
Your Price$355.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET25-900SA

Tapered Roller Bearing Assembly - 2.1650 in Bore, 3.5430 in OD, 1.0236 in Cone Width, 0.7283 in Cup Width
MI ITEM #00666381
MFR #SET25-900SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.75/each(List $426.90)

Overview

Mfr description
SET 25 PKG AS COMPLETE BRG INSP 7

Specifications

  • Assembly Type
    Cone, Cup & Spacer
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.5430 in
  • Overall Width
    2.0472 in
  • Cage Material
    Stamped Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    053893730172
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730172
  • Weight
    2.69 lbs
  • Description
    SET 25 PKG AS COMPLETE BRG INSP 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text