Motion
482KV6152GS3
NSK 482KV6152GS3 Tapered Roller Bearing Multi-row, 4 row, 482.6 mm dia. Bore, 615.95 mm OD, 330.2 mm W
Mi Item #00666397
MFR #482KV6152GS3
Price$66,020.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 482KV6152GS3 Tapered Roller Bearing Multi-row, 4 row, 482.6 mm dia. Bore, 615.95 mm OD, 330.2 mm W
Mi Item #00666397
MFR #482KV6152GS3

Mfr description
482KV6152GS3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,020.58/each

Specifications

Dimensions

  • Bore Diameter  
    19.0000 in
  • Outside Diameter
    24.2500 in
  • Overall Length
    615.95 mm
  • Overall Width
    13.0000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661103135
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)