Motion
LM48548/LM48510

NTN
LM48548/LM48510

Tapered Roller Bearing Set - 1.3750 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width, Class 2 Precision Rating
Mi Item #00666458
MFR #LM48548/LM48510
Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM48548/LM48510

Tapered Roller Bearing Set - 1.3750 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width, Class 2 Precision Rating
Mi Item #00666458
MFR #LM48548/LM48510

Mfr description
LM48548/LM48510 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.7200 in, 18.288 mm
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.7100 in
  • Precision Rating
    Class 2
  • Weight
    0.549 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    LM48548
  • Compatible Cup
    LM48510
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359482027
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359482027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)