Motion
SET5-900SA

TIMKEN
SET5-900SA

Tapered Roller Bearing Assembly - 1.3750 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width, Class 2 Precision Rating
Mi Item #00666460
MFR #SET5-900SA
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET5-900SA

Tapered Roller Bearing Assembly - 1.3750 in Bore, 2.5625 in OD, 0.7200 in Cone Width, 0.5500 in Cup Width, Class 2 Precision Rating
Mi Item #00666460
MFR #SET5-900SA

Mfr description
SET 5 PKG AS COMPLETE BEARING INSP 7
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.7100 in
  • Weight
    0.56 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 5 PKG AS COMPLETE BEARING INSP 7
  • Manufacturer Upc Number
    053893730387
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)