Specifications
Dimensions
- Bore Diameter0.8656 in
- Fillet Radius0.0512 in
- Outside Diameter1.7810 in
- Weight0.27 lbs
Details
- Assembly TypeCone & Cup
- Bearing MaterialChrome Steel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Cage MaterialSteel
- Closure TypeOpen
- Compatible ConeLM12749
- Compatible CupLM12710
- Finish CoatingUncoated
- Flange TypeNon-Flanged Cup
- Manufacturer Product Page
- Manufacturer Upc Number7316576679315
- Max Rpm15000 rpm
- Operating Temperature Range250 °F
- Product TypeTapered Roller Bearing Full Assemblies
Overview
Mfr description
SET 12 PKG AS COMPLETE BRG