Motion
K13
1.3750 in Bore, 2.3280 in OD, 0.6250 in Width
MI ITEM #00666472
MFR #K13
Price$43.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.3750 in Bore, 2.3280 in OD, 0.6250 in Width
MI ITEM #00666472
MFR #K13

Mfr description
K13 TAPER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.3280 in
  • Overall Width
    0.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)