Motion
L68149/L68110

NTN
L68149/L68110

Tapered Roller Bearing Set - 1.3775 in Bore, 2.3280 in OD
Mi Item #00666473
MFR #L68149/L68110
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
L68149/L68110

Tapered Roller Bearing Set - 1.3775 in Bore, 2.3280 in OD
Mi Item #00666473
MFR #L68149/L68110

Mfr description
L68149/L68110
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.3775 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.6600 in, 16.764 mm
  • Outside Diameter
    2.3280 in
  • Overall Width
    0.6600 in
  • Precision Rating
    Class 2
  • Weight
    1.823 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    L68149
  • Compatible Cup
    L68110
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359483345
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359483345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)