Motion
SET14-900SA

TIMKEN
SET14-900SA

Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9800 in OD, 0.5600 in Cone Width, 0.4200 in Cup Width, Class 2 Precision Rating
Mi Item #00666481
MFR #SET14-900SA
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET14-900SA

Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9800 in OD, 0.5600 in Cone Width, 0.4200 in Cup Width, Class 2 Precision Rating
Mi Item #00666481
MFR #SET14-900SA

Mfr description
SET 14 PKG AS COMPLETE BEARING INSP 7
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    1.9800 in
  • Overall Width
    0.5600 in
  • Weight
    0.3 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 14 PKG AS COMPLETE BEARING INSP 7
  • Manufacturer Upc Number
    053893730073
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)