Motion
SET15-900SA

TIMKEN
SET15-900SA

Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9687 in OD, 0.5800 in Cone Width, 0.4200 in Cup Width, Class 2 Precision Rating
Mi Item #00666487
MFR #SET15-900SA
Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET15-900SA

Tapered Roller Bearing Assembly - 1.0000 in Bore, 1.9687 in OD, 0.5800 in Cone Width, 0.4200 in Cup Width, Class 2 Precision Rating
Mi Item #00666487
MFR #SET15-900SA

Mfr description
SET 15 PKG AS COMPLETE BEARING INSP 7
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    1.9687 in
  • Overall Width
    0.5313 in
  • Weight
    0.27 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 15 PKG AS COMPLETE BEARING INSP 7
  • Manufacturer Upc Number
    053893730080
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)