Motion
SET20-900SA

TIMKEN
SET20-900SA

Mounted Bearing Rebuild Kit, Part & Accessory - Bearing Parts Kit, 1.56 in
Mi Item #00666502
MFR #SET20-900SA
Price$206.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SET20-900SA

Mounted Bearing Rebuild Kit, Part & Accessory - Bearing Parts Kit, 1.56 in
Mi Item #00666502
MFR #SET20-900SA

Mfr description
SET 20 PKG AS COMPLETE BRG INSP 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.5600 in
  • Weight
    2.18 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    SET 20 PKG AS COMPLETE BRG INSP 4
  • Manufacturer Upc Number
    053893730127
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893730127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)