Motion
749A-90070

TIMKEN
749A-90070

Tapered Roller Bearing Assembly - 3.2500 in Bore, 6.1250 in OD, 1.8375 in Cone Width, 3.3750 in Cup Width, Class 2 Precision Rating
Mi Item #00666531
MFR #749A-90070
Price$2,078.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
749A-90070

Tapered Roller Bearing Assembly - 3.2500 in Bore, 6.1250 in OD, 1.8375 in Cone Width, 3.3750 in Cup Width, Class 2 Precision Rating
Mi Item #00666531
MFR #749A-90070

Mfr description
749A BRG ASSY 9-70
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,078.25/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter
    6.1250 in
  • Overall Width
    4.0000 in
  • Weight
    18.07 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    749A
  • Description
    749A BRG ASSY 9-70
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893082745
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    745
  • UPC_NO
    053893082745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)