Motion
LM11900LA-90029

TIMKEN
LM11900LA-90029

Tapered Roller Bearing Cone & Seal - 0.7500 in ID
Mi Item #00666557
MFR #LM11900LA-90029
Price$194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM11900LA-90029

Tapered Roller Bearing Cone & Seal - 0.7500 in ID
Mi Item #00666557
MFR #LM11900LA-90029

Mfr description
LM 11900LA BRG ASSY 9-29
  • Cone with Molded Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Cone Width  
    1.5000 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893173740
  • Product Type
    Tapered Roller Bearing Cones
  • Seal Type
    Molded Seal
  • Series
    TSL
  • UPC_NO
    053893173740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)