Motion
NA483SW-90259

TIMKEN
NA483SW-90259

Tapered Roller Bearing Full Assembly - 2.7559 in Bore, 6.2500 in OD, 1.4688 in Cone Width, 2.8750 in Cup Width
Mi Item #00666571
MFR #NA483SW-90259
Price$5,192.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA483SW-90259

Tapered Roller Bearing Full Assembly - 2.7559 in Bore, 6.2500 in OD, 1.4688 in Cone Width, 2.8750 in Cup Width
Mi Item #00666571
MFR #NA483SW-90259

Mfr description
NA483SW BRG ASSY 9-259
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,192.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.7559 in
  • Outside Diameter
    6.2500 in
  • Overall Width
    2.9376 in
  • Weight
    19.22 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    NA483SW
  • Description
    NA483SW BRG ASSY 9-259
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893042268
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    475
  • UPC_NO
    053893042268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)