Motion
90381-90013

TIMKEN
90381-90013

Back to Back Spacer Assembly - 3.8125 in Bore, 7.4375 in OD, 1.8125 in Cone Width, 1.2500 in Cup Width, Class 2 Precision Rating
MI ITEM #00666701
MFR #90381-90013
Your Price$4,197.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
90381-90013

Back to Back Spacer Assembly - 3.8125 in Bore, 7.4375 in OD, 1.8125 in Cone Width, 1.2500 in Cup Width, Class 2 Precision Rating
MI ITEM #00666701
MFR #90381-90013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,197.80/each(List $5,247.25)

Overview

Mfr description
90381 BRG ASSY 9-13
  • Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
  • When a non-standard axial clearance is required, a "C" designation is used in the part number, along with the actual nominal clearance -Overall width can vary depending on spacer configuration.

Specifications

  • Assembly Type
    Double Row
  • Double Row Design
    Back to Back
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    7.4375 in
  • Overall Width
    4.5000 in
  • Closure Type
    Open
  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    90000
  • Compatible Cone
    90381
  • Flange Type
    Non-Flanged Cup
  • Width Over Outer Rings
    3.0000 in
  • Manufacturer Upc Number
    053893434766
  • UPC_NO
    053893434766
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    27.63 lbs
  • Description
    90381 BRG ASSY 9-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text